Beli pvc gloves di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Summitech Professional Chemical Resistant Gloves Supported VK5 EB (Sarung Tangan)
    Mulai

    Rp169.900

    Summitech Professional Chemical Resistant Gloves Supported VK5 EB (Sarung Tangan)
    Deskripsi:
    Seamless Cotton Liner, Blue PVC Full Dipped
    atribut:
    • Color: Blue
    • Standards: EN388:2016 4121X EN ISO 374-1:2016/Type A AJKLOT EN ISO 374-5:2016
    • Coating Material: PVC
    • Liner Material: Seamless Cotton
    • Exterior Finishing: Pebble
    • Cuff Style: Pinked
    • Length (mm): 300
  2. Superior Glove Chemstop Green Double Dipped PVC Gloves (Sarung Tangan)
    Mulai

    Rp139.900

    Superior Glove Chemstop Green Double Dipped PVC Gloves (Sarung Tangan)
    Deskripsi:
    Our Chemstop F236 gloves are designed to guard against chemicals and solvents.  PVC double-coated for longer wear life, the Chemstop F236 won't stiffen in cold temperatures and features an anti-slip finish that ensures grip on wet surfaces.
    atribut:
    • Size: XL
    • Instructions: Do Not Launder
    • Abrasion: ANSI Level 4
    • Cut: None
    • Puncture (Probe): ANSI Level 2
    • Material: None
    • Cuff Length (inch): 14
    • Cuff Style: Gauntlet
    • Palm Coating: None
    • CE Certification Code: None
    • Case Dimensions (inch): 17x16.25x12.25
    • Dip Type: None
    • Extended Sizes: None
    • Gauge: None
    • Heat: None
    • Impact: None
  3. KRISBOW Glove PVC (Sarung Tangan)
    Mulai

    Rp56.900

    KRISBOW Glove PVC (Sarung Tangan)
    atribut:
    • Color: Red
    • Size: 40 cm
  4. SHOWA PVC Gloves (Sarung Tangan)
    Mulai

    Rp31.900

    SHOWA PVC Gloves (Sarung Tangan)
    Deskripsi:
    -Since the hem is made thick, they are easy to wear and hard to get twisted even if they are thin.-Since it is thin and soft, you can make the best of the fingertip sense.-The inner surface of the glove is applied to slip-on processing, smooth to remove and wear.
  5. Comet PVC Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Comet PVC Gloves (Sarung Tangan)
    Deskripsi:
    PVC Coating gloves with cotton knitted liner, sandy finish for extra gripping Application Handling Caustics, Oil and Alohols, Petrochmeicals, Cold Storage, Fishing, Warehousing
  6. KRISBOW Rubber Coated Glove (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    KRISBOW Rubber Coated Glove (Sarung Tangan)
    Deskripsi:
    Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
  7. Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

    Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan)
    Deskripsi:
    Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.
    atribut:
    • Coating Material: Natural Rubber/Chloroprene Blend
    • Liner Material: Flocklined
    • Length (mm): 330
    • Cuff Style: Straight
  8. SHOWA Vinitop Thin Glove without Inside Fleece
    Mulai

    Rp919.900

    SHOWA Vinitop Thin Glove without Inside Fleece
    atribut:
    • Color: White
    • Fleeced Fabric: Without
    • Length (mm): 300
    • Material: PVC (Vinyl Chloride Resin)
    • Package Size (mm): 135x270x8
  9. TOWA Gloves Soft Ace (Sarung Tangan)
    Mulai

    Rp979.900

    TOWA Gloves Soft Ace (Sarung Tangan)
    atribut:
    • Material: Surface / PVC (vinyl chloride Plastic), Lining, Rayon, Cotton Heating
    • Total Length (mm): 32
  10. SHOWA PVC Gloves (Sarung Tangan)
    Mulai

    Rp30.900

    SHOWA PVC Gloves (Sarung Tangan)
    Deskripsi:
    -Velcro tape cuff prevents slipping while working and prevents water and oil from entering.-The inner surface is subjected to slip-on processing, and smooth to remove and attach.-Since it is thin type, you can make use of the sense of fingertips.
    atribut:
    • Color: White
    • Size: M
    • Thickness: 0.3mm
    • Material: Polyvinyl chloride (PVC)
  11. ANSELL Gloves Solvex Nitrile (37-165) (Sarung Tangan Nitrile Anti Kimia)
    Mulai

    Rp109.900

    ANSELL Gloves Solvex Nitrile (37-165) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Bila Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul di atas karet atau neoprene. Terbuat dari senyawa nitril kinerja tinggi yang menyediakan kombinasi yang luar biasa dari kekuatan dan ketahanan kimia, sarung tangan Solvex tidak akan membengkak, melemahkan, atau menurunkan. Dan mereka menawarkan perlindungan terhadap hambatan, tusukan dan lecet! bahan sarung tangan yang selembut kapas menyerap keringat dan terasa nyaman di tangan.
    atribut:
    • Length (mm): 380
    • Thickness (mil): 22
    • Coating Color: Green
    • Antistatic: Yes
    • Silicone Free: Not Tested
    • Chlorinated: Yes
  12. ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
  13. Summitech Professional Chemical Resistant Gloves Supported BF4 BL(LC) Series (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Summitech Professional Chemical Resistant Gloves Supported BF4 BL(LC) Series (Sarung Tangan)
    atribut:
    • Length (mm): 650
    • Cuff Style: Gauntlet
    • Coating Material: Nitrile
    • Liner Material: Cotton Interlock
  14. Binistar Antistatic & Oil-Resistant PVC Gloves (Sarung Tangan)
    34%
    Mulai

    Rp84.900

    Binistar Antistatic & Oil-Resistant PVC Gloves (Sarung Tangan)
    Deskripsi:
    -Conductive fiber are knitted in the back knitting, and conductive vinyl chloride is applied to the front, so it has the effect of prevent static electricity charging of the gloves, and it is suitable for countermeasures against static electricity disaster.-Antibacterial Deodorizing Processing
    atribut:
    • Color: Black
    • Thickness: Approx. 1.5mm
    • Surface Resistivity: 1.7x108Ω
    • Front Materials: Polyvinyl Chloride
    • Back Material: Cotton, Acrylic (conductive fiber)
  15. CIG Gloves PVC Gauntlet Red (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

    CIG Gloves PVC Gauntlet Red (Sarung Tangan)
    Deskripsi:
    Gloves with Gauntlet style and PVC fully coated
  16. Summitech Professional Chemical Resistant Gloves Unsupported GT-F 09C (Sarung Tangan)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp77.900

    Summitech Professional Chemical Resistant Gloves Unsupported GT-F 09C (Sarung Tangan)
    atribut:
    • Coating Material: Nitrile
    • Cuff Style: Straight
    • Length (mm): 330
    • Liner Material: Flocklined
Daftar Harga pvc gloves Terbaru October 2026
Summitech Professional Chemical Resistant Gloves Supported VK5 EB (Sarung Tangan)Rp169.900
Superior Glove Chemstop Green Double Dipped PVC Gloves (Sarung Tangan)Rp139.900
KRISBOW Glove PVC (Sarung Tangan)Rp56.900
SHOWA PVC Gloves (Sarung Tangan)Rp31.900
Comet PVC Gloves (Sarung Tangan)Rp47.900
KRISBOW Rubber Coated Glove (Sarung Tangan)Rp22.900
Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan)Rp91.900
SHOWA Vinitop Thin Glove without Inside FleeceRp919.900
TOWA Gloves Soft Ace (Sarung Tangan)Rp979.900
SHOWA PVC Gloves (Sarung Tangan)Rp30.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)